The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
3 in
Standard
AGMA Service Class I
Ratio
400:1
Output Speed
4.4 rpm
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1.25 in
Input Motor HP
0.33
Center Distance Code
730
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Media Mapping Output
G
Input Power Rating
0.4 hp, 0.298 kW
Output Torque
3602 lb-in
Style
Right Angle
Motor Frame Size
B556C
Reduction Type
Double
Fan Cooled
No
Media Mapping Style
QCWC
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Rated Efficiency
63%
Output Shaft
Solid
Weight
83.1 LB
EAN or UPC
781711890912
We're here for you
with Service Centers across the country - We have your back