The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Rated Efficiency
53%
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Output Speed
2.9 rpm
Motor Frame Size
B556C
Center Distance
3 in
Output Torque
3717 lb-in
Standard
AGMA Service Class II
Input Motor HP
0.25
Base Mounting Attachment
No Base
Fan Cooled
No
Center Distance Code
730
Input Power Rating
0.32 hp, 0.239 kW
Style
Right Angle
Reduction Type
Double
Ratio
600:1
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Media Mapping Output
G
Media Mapping Style
QCWC
Weight
83.1 LB
EAN or UPC
781711890929
We're here for you
with Service Centers across the country - We have your back