The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Fan Cooled
No
Center Distance Code
730
Input Motor HP
0.17
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Style
Right Angle
Motor Frame Size
B556C
Output Torque
3752 lb-in
Media Mapping Output
G
Ratio
900:1
Input Power Rating
0.23 hp, 0.172 kW
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Output Speed
1.9 rpm
Base Mounting Attachment
No Base
Center Distance
3 in
Standard
AGMA Service Class II
Rated Efficiency
48%
Media Mapping Style
QCWC
Output Bore Shaft Dia.
1.25 in
Material
Cast Iron, Standard Paint
Reduction Type
Double
Output Shaft
Solid
Weight
83.1 LB
EAN or UPC
781711890936
We're here for you
with Service Centers across the country - We have your back