The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
2.9 rpm
Output Shaft
Solid
Fan Cooled
No
Input Power Rating
0.32 hp, 0.239 kW
Center Distance
3 in
Center Distance Code
730
Output Bore Shaft Dia.
1.25 in
Output Torque
3717 lb-in
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Input Motor HP
0.25
Media Mapping Output
J
Media Mapping Style
QCWC
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Ratio
600:1
Media Mapping Base
C
Style
Right Angle
Motor Frame Size
B556C
Rated Efficiency
53%
Material
Cast Iron, Standard Paint
Reduction Type
Double
Standard
AGMA Service Class II
Base Mounting Attachment
High Vertical Base Right Mount
Weight
104.1 LB
EAN or UPC
884107334691
We're here for you
with Service Centers across the country - We have your back