The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Double
Fan Cooled
No
Input Power Rating
0.14 hp, 0.104 kW
Material
Cast Iron, Standard Paint
Ratio
1800:1
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Media Mapping Output
J
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
40%
Output Torque
3650 lb-in
Input Motor HP
0.17
Center Distance Code
730
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Media Mapping Base
D
Media Mapping Style
QCWC
Output Speed
1 rpm
Style
Right Angle
Base Mounting Attachment
Low Vertical Base Right Mount
Motor Frame Size
B556C
Standard
AGMA Service Class II
Output Shaft
Solid
Center Distance
3 in
Weight
98.1 LB
EAN or UPC
191191818526
We're here for you
with Service Centers across the country - We have your back