- Size 1214
- 1.35:1 Ratio
- Single, Clockwise, Left Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Box Length | 8 1/8 in |
| Input Relation to Base | No Base |
| Torque Out @ 1150 rpm | 776 in lb |
| Unit Size | 1214 |
| Torque Out @ 1750 rpm | 703 in lb |
| Input (Shaft or Bore) Size | 1 in |
| Output Configuration | Single |
| Input Shaft Position | Facing You |
| Output RPM @ 1750 rpm Input | 1296 rpm |
| Washdown Duty | No |
| Box Width | 7 in |
| Input Configuration | Shaft Input |
| Shaft Arrangement | #1 |
| Assembly | B |
| Gear Style | Spiral Bevel |
| Box Height | 4 1/8 in |
| Bolt Hole Pattern | 4.25 in x 4.25 in |
| Output Relation to Base | No Base |
| Ratio | 1.35:1 |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Output Shaft Position | Left |
| Bearing Type | Roller Bearing |
| Relative Shaft Rotation | Clockwise |
| Output (Shaft or Bore) Size | 1 in |
| Weight | 25.002 LB |
| EAN or UPC | 781711610398 |

