- Size 1214
- 2:1 Ratio
- Single, Counter Clockwise, Left Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Output (Shaft or Bore) Size | 1 in |
| Gear Style | Spiral Bevel |
| Input (Shaft or Bore) Size | 1 in |
| Output Configuration | Single |
| Box Width | 7 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Shaft Arrangement | #4 |
| Input Configuration | Shaft Input |
| Relative Shaft Rotation | Counter Clockwise |
| Ratio | 2:1 |
| Torque Out @ 1150 rpm | 697 in lb |
| Bearing Type | Roller Bearing |
| Input Shaft Position | Facing You |
| Assembly | F |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Torque Out @ 1750 rpm | 563 in lb |
| Box Height | 4 1/8 in |
| Output Relation to Base | No Base |
| Box Length | 8 1/8 in |
| Output Shaft Position | Left |
| Bolt Hole Pattern | 4.25 in x 4.25 in |
| Unit Size | 1214 |
| Washdown Duty | No |
| Input Relation to Base | No Base |
| Weight | 25.001 LB |
| EAN or UPC | 781711610497 |

