- Size 1216
- 1.35:1 Ratio
- Double, Left - Clockwise/Rear - Clockwise, Left & Rear Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Gear Style | Bevel |
| Input Configuration | Shaft Input |
| Shaft Arrangement | #32 |
| Bearing Type | Roller Bearing |
| Output Relation to Base | No Base |
| Input Shaft Position | Facing You |
| Output RPM @ 1750 rpm Input | 1296 rpm |
| Unit Size | 1216 |
| Box Height | 4 1/8 in |
| Input Relation to Base | No Base |
| Input (Shaft or Bore) Size | 1 in |
| Output (Shaft or Bore) Size | 1 in |
| Box Length | 9 in |
| Output Configuration | Double |
| Assembly | K |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Bolt Hole Pattern | 4.25 in x 4.25 in |
| Box Width | 7 in |
| Relative Shaft Rotation | Left - Clockwise, Rear - Clockwise |
| Washdown Duty | No |
| Ratio | 1.35:1 |
| Torque Out @ 1150 rpm | 776 in lb |
| Torque Out @ 1750 rpm | 703 in lb |
| Output Shaft Position | Left & Rear |
| Weight | 24.002 LB |
| EAN or UPC | 781711611135 |

