- Size 1412
- 1.35:1 Ratio
- Single, Counter Clockwise, Left Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Box Length | 8 in |
| Bearing Type | Roller Bearing |
| Input Configuration | Shaft Input |
| Torque Out @ 1150 rpm | 2070 in lb |
| Output Shaft Position | Left |
| Output Relation to Base | No Base |
| Output RPM @ 1750 rpm Input | 1296 rpm |
| Output Configuration | Single |
| Relative Shaft Rotation | Counter Clockwise |
| Washdown Duty | No |
| Assembly | F |
| Unit Size | 1412 |
| Input Relation to Base | No Base |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Gear Style | Bevel |
| Box Width | 6 7/8 in |
| Input Shaft Position | Facing You |
| Shaft Arrangement | #4 |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Bolt Hole Pattern | 4.50 in x 4.50 in |
| Ratio | 1.35:1 |
| Box Height | 5 5/8 in |
| Torque Out @ 1750 rpm | 1867 in lb |
| Weight | 39.001 LB |
| EAN or UPC | 781711611340 |

