- Size 1413
- 1.35:1 Ratio
- Double, Left - Clockwise/Right - Counter Clockwise, Left & Right Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Output (Shaft or Bore) Size | 1 1/4 in |
| Bolt Hole Pattern | 4.50 in x 4.50 in |
| Box Length | 7 5/8 in |
| Box Height | 5 5/8 in |
| Torque Out @ 1750 rpm | 1698 in lb |
| Ratio | 1.35:1 |
| Bearing Type | Roller Bearing |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Torque Out @ 1150 rpm | 1882 in lb |
| Output RPM @ 1750 rpm Input | 1296 rpm |
| Input Shaft Position | Facing You |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Shaft Arrangement | #6, #7 |
| Box Width | 8 3/4 in |
| Gear Style | Bevel |
| Output Relation to Base | No Base |
| Assembly | D |
| Output Shaft Position | Left & Right |
| Input Configuration | Shaft Input |
| Washdown Duty | No |
| Output Configuration | Double |
| Input Relation to Base | No Base |
| Unit Size | 1413 |
| Weight | 39.001 LB |
| EAN or UPC | 781711613627 |

