- Size 1413
- 1.35:1 Ratio
- Single, Counter Clockwise, Left Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- For optimum heat dissipation, do not paint shock absorber
| Bolt Hole Pattern | 4.50 in x 4.50 in |
| Bearing Type | Roller Bearing |
| Input Configuration | Shaft Input |
| Box Height | 5 5/8 in |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Assembly | F |
| Gear Style | Bevel |
| Ratio | 1.35:1 |
| Torque Out @ 1750 rpm | 1698 in lb |
| Box Length | 7 5/8 in |
| Washdown Duty | No |
| Input Relation to Base | No Base |
| Output Shaft Position | Left |
| Output RPM @ 1750 rpm Input | 1296 rpm |
| Input Shaft Position | Facing You |
| Unit Size | 1413 |
| Relative Shaft Rotation | Counter Clockwise |
| Shaft Arrangement | #4 |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Torque Out @ 1150 rpm | 1882 in lb |
| Output Relation to Base | No Base |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Box Width | 8 3/4 in |
| Output Configuration | Single |
| Weight | 39.002 LB |
| EAN or UPC | 781711613665 |

