- Size 1413
- 2:1 Ratio
- Single, Clockwise, Left Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Torque Out @ 1750 rpm | 1367 in lb |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Bearing Type | Roller Bearing |
| Gear Style | Bevel |
| Input Shaft Position | Facing You |
| Input Relation to Base | No Base |
| Unit Size | 1413 |
| Ratio | 2:1 |
| Output Relation to Base | No Base |
| Box Width | 8 3/4 in |
| Output Configuration | Single |
| Torque Out @ 1150 rpm | 1596 in lb |
| Input Configuration | Shaft Input |
| Relative Shaft Rotation | Clockwise |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Bolt Hole Pattern | 4.50 in x 4.50 in |
| Box Length | 7 5/8 in |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Assembly | B |
| Washdown Duty | No |
| Output Shaft Position | Left |
| Shaft Arrangement | #1 |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Box Height | 5 5/8 in |
| Weight | 39.001 LB |
| EAN or UPC | 781711613603 |

