- Size 1413
- 2:1 Ratio
- Double, Left - Clockwise/Right - Counter Clockwise, Left & Right Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Bolt Hole Pattern | 4.50 in x 4.50 in |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Gear Style | Bevel |
| Unit Size | 1413 |
| Bearing Type | Roller Bearing |
| Shaft Arrangement | #6, #7 |
| Box Width | 8 3/4 in |
| Torque Out @ 1150 rpm | 1596 in lb |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Input Shaft Position | Facing You |
| Output Shaft Position | Left & Right |
| Washdown Duty | No |
| Ratio | 2:1 |
| Input Relation to Base | No Base |
| Output Relation to Base | No Base |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Height | 5 5/8 in |
| Output Configuration | Double |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Box Length | 7 5/8 in |
| Assembly | D |
| Torque Out @ 1750 rpm | 1367 in lb |
| Weight | 39.001 LB |
| EAN or UPC | 781711613641 |

