- Size 1414
- 1.5:1 Ratio
- Single, Clockwise, Left Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Shaft Arrangement | #1 |
| Bearing Type | Roller Bearing |
| Input Shaft Position | Facing You |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Washdown Duty | No |
| Assembly | B |
| Output Relation to Base | No Base |
| Bolt Hole Pattern | 4.50 in x 4.50 in |
| Box Length | 8 3/4 in |
| Input Configuration | Shaft Input |
| Torque Out @ 1750 rpm | 1747 in lb |
| Box Height | 5 5/8 in |
| Unit Size | 1414 |
| Gear Style | Bevel |
| Box Width | 8 in |
| Output Shaft Position | Left |
| Ratio | 1.5:1 |
| Output Configuration | Single |
| Torque Out @ 1150 rpm | 1925 in lb |
| Relative Shaft Rotation | Clockwise |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ 1750 rpm Input | 1167 rpm |
| Input Relation to Base | No Base |
| Weight | 52.622 LB |
| EAN or UPC | 781711612293 |

