- Size 1414
- 1:1 Ratio
- Single, Counter Clockwise, Right Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Box Height | 5 5/8 in |
| Output Configuration | Single |
| Torque Out @ 1150 rpm | 2022 in lb |
| Bolt Hole Pattern | 4.50 in x 4.50 in |
| Input Configuration | Shaft Input |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Washdown Duty | No |
| Input Relation to Base | No Base |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Box Length | 8 3/4 in |
| Input Shaft Position | Facing You |
| Box Width | 8 in |
| Assembly | G |
| Relative Shaft Rotation | Counter Clockwise |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Unit Size | 1414 |
| Torque Out @ 1750 rpm | N/A |
| Ratio | 1:1 |
| Gear Style | Bevel |
| Bearing Type | Roller Bearing |
| Output Relation to Base | No Base |
| Shaft Arrangement | #3 |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output Shaft Position | Right |
| Weight | 40.127 LB |
| EAN or UPC | 781711611715 |

