- Size 1515
- 1.35:1 Ratio
- Single, Counter Clockwise, Left Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Washdown Duty | No |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Input Configuration | Shaft Input |
| Output Relation to Base | No Base |
| Input Shaft Position | Facing You |
| Shaft Arrangement | #4 |
| Input Relation to Base | No Base |
| Unit Size | 1515 |
| Box Height | 7 1/2 in |
| Output Configuration | Single |
| Output RPM @ 1750 rpm Input | 1296 rpm |
| Output Shaft Position | Left |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Assembly | F |
| Bearing Type | Roller Bearing |
| Box Length | 9 7/16 in |
| Bolt Hole Pattern | 6 in x 6 in |
| Relative Shaft Rotation | Counter Clockwise |
| Gear Style | Bevel |
| Box Width | 10 5/8 in |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Torque Out @ 1750 rpm | N/A |
| Torque Out @ 1150 rpm | 5867 in lb |
| Ratio | 1.35:1 |
| Weight | 72.002 LB |
| EAN or UPC | 781711617205 |

