- Size 1515
- 1.5:1 Ratio
- Single, Counter Clockwise, Left Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Unit Size | 1515 |
| Relative Shaft Rotation | Counter Clockwise |
| Output Shaft Position | Left |
| Box Length | 9 7/16 in |
| Output Relation to Base | No Base |
| Gear Style | Bevel |
| Output RPM @ 1750 rpm Input | 1167 rpm |
| Assembly | F |
| Bearing Type | Roller Bearing |
| Input Relation to Base | No Base |
| Input Configuration | Shaft Input |
| Box Height | 7 1/2 in |
| Torque Out @ 1750 rpm | N/A |
| Torque Out @ 1150 rpm | 4843 in lb |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Washdown Duty | No |
| Bolt Hole Pattern | 6 in x 6 in |
| Output Configuration | Single |
| Input Shaft Position | Facing You |
| Shaft Arrangement | #4 |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Ratio | 1.5:1 |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Width | 10 5/8 in |
| Weight | 72.002 LB |
| EAN or UPC | 781711617274 |

