- Size 1515
- 1.5:1 Ratio
- Double, Left - Counter Clockwise/Rear - Clockwise, Left & Rear Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Output (Shaft or Bore) Size | 1 3/8 in |
| Washdown Duty | No |
| Box Height | 7 1/2 in |
| Assembly | J |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Torque Out @ 1750 rpm | N/A |
| Box Length | 9 7/16 in |
| Output Shaft Position | Left & Rear |
| Shaft Arrangement | #33 |
| Gear Style | Bevel |
| Ratio | 1.5:1 |
| Box Width | 10 5/8 in |
| Bearing Type | Roller Bearing |
| Input Shaft Position | Facing You |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Input Configuration | Shaft Input |
| Output Relation to Base | No Base |
| Bolt Hole Pattern | 6 in x 6 in |
| Unit Size | 1515 |
| Relative Shaft Rotation | Left - Counter Clockwise, Rear - Clockwise |
| Output RPM @ 1750 rpm Input | 1167 rpm |
| Output Configuration | Double |
| Torque Out @ 1150 rpm | 4843 in lb |
| Input Relation to Base | No Base |
| Weight | 72.002 LB |
| EAN or UPC | 781711617304 |

