- Size 158
- 1:1 Ratio
- Horizontal, Single, Clockwise, Right Output
- Horizontal Shaft Input, Facing You
description
- Designed for high efficiency, quiet operation and long service life.
features
- Gears are made of hardened alloy steel
- Shafts are heat-treated alloy steel mounted on heavy-duty, tapered roller bearings
- Housings are made of cast iron, precision-machined to ensure accurate, permanent alignment of the gears
- Shaft projections have quality oil seals
- Assembly can be mounted in any position with input shaft horizontal by relocating oil plugs in proper position
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Unit Size | 158 |
| Bearing Type | Roller Bearing |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Relative Shaft Rotation | Clockwise |
| Input Relation to Base | Horizontal |
| Washdown Duty | No |
| Box Width | 9.96 in |
| Ratio | 1:1 |
| Input Configuration | Shaft Input |
| Torque Out @ 1150 rpm | 2242 in lb |
| Gear Style | Spiral Bevel |
| Box Height | 8.56 in |
| Assembly | C |
| Shaft Arrangement | #10 |
| Box Length | 13.03 in |
| Output Shaft Position | Right |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Bolt Hole Pattern | 7.5 in x 7.5 in |
| Output Configuration | Single |
| Output Relation to Base | Horizontal |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Input Shaft Position | Facing You |
| Torque Out @ 1750 rpm | 1834 in lb |
| Max. Overhung Load @ 1750 rpm | 1040 lb/in |
| Weight | 104.1 LB |
| EAN or UPC | 781711403785 |

