- 1/2" ID x 1.870" OD x 1" Long
- Nylatron GS Bushing
description
- Boston Gear's rollers are made from BOStonE roll end bearings with a ribbed construction. They are available in almost every conceivable size directly from stock — no costly waiting, tooling or set-up charges. Sizes are interchangeable with existing wood and ball bearings. Several objectives can be met with Roll End Bearings made of our selected plastic resins.
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| Temperature Range [Max] | 550 °F |
| Has Flange | No |
| I.D. | 1/2 in |
| Length | 1 in |
| Bore Type | Round Bore |
| Material | Nylatron GS |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| O.D. | 1.87 in |
| Weight | 0.061 LB |
| EAN or UPC | 781711575079 |

