- 3/4" ID x 3" OD x 1 1/4" Long
- Nylatron GS Bushing
description
- Boston Gear's rollers are made from BOStonE roll end bearings with a ribbed construction. They are available in almost every conceivable size directly from stock — no costly waiting, tooling or set-up charges. Sizes are interchangeable with existing wood and ball bearings. Several objectives can be met with Roll End Bearings made of our selected plastic resins.
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| O.D. | 3 in |
| Material | Nylatron GS |
| Groove Type | No Groove |
| Has Flange | No |
| I.D. | 3/4 in |
| Length | 1 1/4 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Temperature Range [Max] | 550 °F |
| Weight | 0.196 LB |
| EAN or UPC | 781711575154 |

