- 1:1 Ratio
- 2-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Standard | AGMA Service Class I |
| Box Length | 4.53 in |
| Input Relation to Base | No Base |
| Output Configuration | Single |
| Torque Out @ 1150 rpm | 76.5 in lb |
| Style | Spiral |
| Input Configuration | Shaft Input |
| Gear Style | Spiral Bevel |
| Shaft Arrangement | 2-Way |
| Output (Shaft or Bore) Size | 5/8 in |
| Output HP | 1.5 |
| Washdown Duty | No |
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Input Shaft Position | Facing You |
| Output Speed | 1750 rpm |
| Output Shaft Position | Right |
| Relative Shaft Rotation | Counter Clockwise |
| Ratio | 1:1 |
| Output Torque | 54 lb-in |
| Output Shaft Size | 0.625 in |
| Bearing Type | Ball Bearing |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Output Relation to Base | No Base |
| Size | RA10 |
| Bolt Hole Pattern | 1.88 in x 1.88 in |
| Unit Size | 10 |
| Output Torque Rating Range [Min] | 5 lb-in |
| Torque Out @ 1750 rpm | 74.9 in lb |
| Box Height | 2 in |
| Output Shaft | Single |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Width | 4.26 in |
| Max. Overhung Load @ 1750 rpm | 50 lb/in |
| Weight | 3.641 LB |
| EAN or UPC | 781711494202 |
| NSN Number | 1010-01-130-3371 |

