- 2:1 Ratio
- 2-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Output Relation to Base | No Base |
| Gear Style | Spiral Bevel |
| Output Torque Rating Range [Min] | 5 lb-in |
| Box Width | 4.26 in |
| Ratio | 2:1 |
| Output Shaft | Single |
| Output HP | 0.55000000000000004 |
| Relative Shaft Rotation | Counter Clockwise |
| Shaft Arrangement | 2-Way |
| Unit Size | 10 |
| Washdown Duty | No |
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Bearing Type | Ball Bearing |
| Output Speed | 875 rpm |
| Output Shaft Position | Right |
| Input Shaft Position | Facing You |
| Max. Overhung Load @ 1750 rpm | 50 lb/in |
| Size | RA10 |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 4.53 in |
| Input Configuration | Shaft Input |
| Output (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Single |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Standard | AGMA Service Class I |
| Input Relation to Base | No Base |
| Output Torque | 40 lb-in |
| Torque Out @ 1150 rpm | 75 in lb |
| Box Height | 2 in |
| Style | Spiral |
| Torque Out @ 1750 rpm | 73.2 in lb |
| Output Shaft Size | 0.625 in |
| Bolt Hole Pattern | 1.88 in x 1.88 in |
| Weight | 3.181 LB |
| EAN or UPC | 781711494219 |

