- 1:1 Ratio
- 3-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Standard | AGMA Service Class I |
| Output Shaft Size | 0.625 in |
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1150 rpm | 76.5 in lb |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Output Shaft | Double |
| Output (Shaft or Bore) Size | 5/8 in |
| Input Configuration | Shaft Input |
| Box Width | 4.26 in |
| Washdown Duty | No |
| Output Speed | 1750 rpm |
| Bearing Type | Ball Bearing |
| Output Configuration | Double |
| Box Height | 2 in |
| Input Relation to Base | No Base |
| Output Shaft Position | Left & Right |
| Unit Size | 10 |
| Output Relation to Base | No Base |
| Ratio | 1:1 |
| Bolt Hole Pattern | 1.88 in x 1.88 in |
| Input Shaft Position | Facing You |
| Shaft Arrangement | 3-Way |
| Torque Out @ 1750 rpm | 74.9 in lb |
| Max. Overhung Load @ 1750 rpm | 50 lb/in |
| Output Torque Rating Range [Min] | 5 lb-in |
| Output HP | 1.5 |
| Style | Spiral |
| Output Torque | 54 lb-in |
| Size | RA10 |
| Gear Style | Spiral Bevel |
| Box Length | 4.53 in |
| Weight | 3.751 LB |
| EAN or UPC | 781711494226 |
| NSN Number | 3010-01-019-7613 |

