- 2:1 Ratio
- 3-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Size | RA10 |
| Box Width | 4.26 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Ratio | 2:1 |
| Bolt Hole Pattern | 1.88 in x 1.88 in |
| Style | Spiral |
| Input Relation to Base | No Base |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Torque Out @ 1750 rpm | 73.2 in lb |
| Output Configuration | Double |
| Input Configuration | Shaft Input |
| Standard | AGMA Service Class I |
| Output HP | 3.5 |
| Output Torque | 40 lb-in |
| Shaft Arrangement | 3-Way |
| Gear Style | Spiral Bevel |
| Input Shaft Position | Facing You |
| Output Shaft Size | 0.625 in |
| Box Length | 4.53 in |
| Box Height | 2 in |
| Torque Out @ 1150 rpm | 75 in lb |
| Max. Overhung Load @ 1750 rpm | 50 lb/in |
| Output Shaft | Double |
| Output Torque Rating Range [Min] | 5 lb-in |
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Washdown Duty | No |
| Output Speed | 875 rpm |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Output Relation to Base | No Base |
| Bearing Type | Ball Bearing |
| Unit Size | 10 |
| Output Shaft Position | Left & Right |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 4.601 LB |
| EAN or UPC | 781711494233 |

