- 1:1 Ratio
- 2-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Box Length | 6.88 in |
| Output Shaft Size | 0.75 in |
| Torque Out @ 1750 rpm | 125 in lb |
| Style | Spiral |
| Relative Shaft Rotation | Counter Clockwise |
| Output Speed | 1750 rpm |
| Box Height | 3 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Output Relation to Base | No Base |
| Output HP | 3.5 |
| Unit Size | 15 |
| Input Shaft Position | Facing You |
| Max. Overhung Load @ 1750 rpm | 100 lb/in |
| Input (Shaft or Bore) Size | 3/4 in |
| Shaft Arrangement | 2-Way |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Gear Style | Spiral Bevel |
| Box Width | 6 in |
| Torque Out @ 1150 rpm | 135 in lb |
| Input Relation to Base | No Base |
| Output Shaft | Single |
| Bearing Type | Ball Bearing |
| Bolt Hole Pattern | 3 in x 3 in |
| Washdown Duty | No |
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Size | RA15 |
| Input Configuration | Shaft Input |
| Ratio | 1:1 |
| Output Torque | 125 lb-in |
| Output Configuration | Single |
| Output Shaft Position | Right |
| Standard | AGMA Service Class I |
| Output Torque Rating Range [Min] | 5 lb-in |
| Weight | 9.231 LB |
| EAN or UPC | 781711494240 |

