- 2:1 Ratio
- 2-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Bolt Hole Pattern | 3 in x 3 in |
| Torque Out @ 1750 rpm | 132 in lb |
| Ratio | 2:1 |
| Box Width | 6 in |
| Box Height | 3 in |
| Output Shaft Size | 0.75 in |
| Box Length | 6.88 in |
| Output HP | 1.8 |
| Relative Shaft Rotation | Counter Clockwise |
| Size | RA15 |
| Output Torque | 132 lb-in |
| Output Shaft | Single |
| Output Shaft Position | Right |
| Output Configuration | Single |
| Gear Style | Spiral Bevel |
| Output Speed | 875 rpm |
| Output Relation to Base | No Base |
| Input Relation to Base | No Base |
| Input Configuration | Shaft Input |
| Output (Shaft or Bore) Size | 3/4 in |
| Input Shaft Position | Facing You |
| Washdown Duty | No |
| Unit Size | 15 |
| Style | Spiral |
| Input (Shaft or Bore) Size | 3/4 in |
| Output Torque Rating Range [Min] | 5 lb-in |
| Standard | AGMA Service Class I |
| Max. Overhung Load @ 1750 rpm | 100 lb/in |
| Torque Out @ 1150 rpm | 150 in lb |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Bearing Type | Ball Bearing |
| Shaft Arrangement | 2-Way |
| Weight | 8.001 LB |
| EAN or UPC | 781711494257 |

