- 1:1 Ratio
- 3-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Input Relation to Base | No Base |
| Max. Overhung Load @ 1750 rpm | 100 lb/in |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Shaft Arrangement | 3-Way |
| Output Shaft Size | 0.75 in |
| Bearing Type | Ball Bearing |
| Output Torque Rating Range [Min] | 5 lb-in |
| Output (Shaft or Bore) Size | 3/4 in |
| Output Torque | 125 lb-in |
| Output HP | 3.5 |
| Output Relation to Base | No Base |
| Input (Shaft or Bore) Size | 3/4 in |
| Style | Spiral |
| Size | RA15 |
| Output Speed | 1750 rpm |
| Output Shaft | Double |
| Box Length | 6.88 in |
| Unit Size | 15 |
| Box Height | 3 in |
| Torque Out @ 1750 rpm | 125 in lb |
| Ratio | 1:1 |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Bolt Hole Pattern | 3 in x 3 in |
| Input Configuration | Shaft Input |
| Box Width | 6 in |
| Standard | AGMA Service Class I |
| Output Configuration | Double |
| Gear Style | Spiral Bevel |
| Washdown Duty | No |
| Output Shaft Position | Left & Right |
| Torque Out @ 1150 rpm | 135 in lb |
| Input Shaft Position | Facing You |
| Weight | 9.271 LB |
| EAN or UPC | 781711494264 |

