- 2:1 Ratio
- 3-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Ratio | 2:1 |
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Output Torque | 132 lb-in |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Shaft Arrangement | 3-Way |
| Output Shaft Size | 0.75 in |
| Bearing Type | Ball Bearing |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Input Relation to Base | No Base |
| Unit Size | 15 |
| Box Length | 6.88 in |
| Box Width | 6 in |
| Output Speed | 875 rpm |
| Output Shaft Position | Left & Right |
| Input Shaft Position | Facing You |
| Output HP | 3.5 |
| Input (Shaft or Bore) Size | 3/4 in |
| Washdown Duty | No |
| Style | Spiral |
| Torque Out @ 1750 rpm | 132 in lb |
| Max. Overhung Load @ 1750 rpm | 100 lb/in |
| Output Torque Rating Range [Min] | 5 lb-in |
| Standard | AGMA Service Class I |
| Input Configuration | Shaft Input |
| Output (Shaft or Bore) Size | 3/4 in |
| Box Height | 3 in |
| Output Shaft | Double |
| Output Configuration | Double |
| Output Relation to Base | No Base |
| Torque Out @ 1150 rpm | 150 in lb |
| Gear Style | Spiral Bevel |
| Size | RA15 |
| Bolt Hole Pattern | 3 in x 3 in |
| Weight | 8.001 LB |
| EAN or UPC | 781711494271 |

