- 1:1 Ratio
- 2-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Output Torque Rating Range [Min] | 5 lb-in |
| Unit Size | 6 |
| Style | Spiral |
| Standard | AGMA Service Class I |
| Ratio | 1:1 |
| Output Shaft Size | 0.375 in |
| Washdown Duty | No |
| Torque Rating | 12.0 in lb |
| Output Torque | 12 lb-in |
| Bolt Hole Pattern | 1.31 in x 1.31 in |
| Bearing Type | Ball Bearing |
| Box Height | 1 1/4 in |
| Output Configuration | Single |
| Input Relation to Base | No Base |
| Shaft Arrangement | 2-Way |
| Output HP | 0.33 |
| Torque Out @ 1150 rpm | 31.8 in lb |
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Output Shaft Position | Right |
| Box Width | 2.76 in |
| Output (Shaft or Bore) Size | 3/8 in |
| Relative Shaft Rotation | Counter Clockwise |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Size | RA6 |
| Gear Style | Spiral Bevel |
| Input Configuration | Shaft Input |
| Max. Overhung Load @ 1750 rpm | 25 lb/in |
| Input Shaft Position | Facing You |
| Output Shaft | Single |
| Torque Out @ 1750 rpm | 31.1 in lb |
| Input (Shaft or Bore) Size | 3/8 in |
| Box Length | 3.07 in |
| Output Speed | 1750 rpm |
| Output Relation to Base | No Base |
| Weight | 0.851 LB |
| EAN or UPC | 781711494165 |

