- 2:1 Ratio
- 2-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Standard | AGMA Service Class I |
| Style | Spiral |
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Gear Style | Spiral Bevel |
| Bolt Hole Pattern | 1.31 in x 1.31 in |
| Output Torque | 9.5 lb-in |
| Size | RA6 |
| Input Relation to Base | No Base |
| Relative Shaft Rotation | Counter Clockwise |
| Box Height | 1 1/4 in |
| Output Torque Rating Range [Min] | 5 lb-in |
| Output Speed | 875 rpm |
| Output Shaft Position | Right |
| Torque Out @ 1150 rpm | 18.3 in lb |
| Output Shaft Size | 0.375 in |
| Input Shaft Position | Facing You |
| Box Length | 3.07 in |
| Box Width | 2.76 in |
| Torque Out @ 1750 rpm | 17.8 in lb |
| Output Relation to Base | No Base |
| Output HP | 0.13 |
| Output Configuration | Single |
| Ratio | 2:1 |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Washdown Duty | No |
| Output Shaft | Single |
| Input Configuration | Shaft Input |
| Shaft Arrangement | 2-Way |
| Max. Overhung Load @ 1750 rpm | 25 lb/in |
| Unit Size | 6 |
| Output (Shaft or Bore) Size | 3/8 in |
| Input (Shaft or Bore) Size | 3/8 in |
| Bearing Type | Ball Bearing |
| Weight | 0.751 LB |
| EAN or UPC | 781711494172 |

