- 1:1 Ratio
- 3-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Output Torque | 12 lb-in |
| Standard | AGMA Service Class I |
| Output Shaft Size | 0.375 in |
| Shaft Arrangement | 3-Way |
| Gear Style | Spiral Bevel |
| Bearing Type | Ball Bearing |
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Style | Spiral |
| Output (Shaft or Bore) Size | 3/8 in |
| Output Shaft Position | Left & Right |
| Torque Out @ 1750 rpm | 31.1 in lb |
| Washdown Duty | No |
| Output Configuration | Double |
| Output Relation to Base | No Base |
| Box Length | 3.07 in |
| Box Width | 2.76 in |
| Ratio | 1:1 |
| Size | RA6 |
| Output Speed | 1750 rpm |
| Box Height | 1 1/4 in |
| Input (Shaft or Bore) Size | 3/8 in |
| Output HP | 0.33 |
| Max. Overhung Load @ 1750 rpm | 25 lb/in |
| Unit Size | 6 |
| Torque Out @ 1150 rpm | 31.8 in lb |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Input Relation to Base | No Base |
| Bolt Hole Pattern | 1.31 in x 1.31 in |
| Input Shaft Position | Facing You |
| Torque Rating | 12 in lb |
| Input Configuration | Shaft Input |
| Output Shaft | Double |
| Output Torque Rating Range [Min] | 5 lb-in |
| Weight | 1.331 LB |
| EAN or UPC | 781711494189 |
| NSN Number | 3010-01-009-9205 |

