- 2:1 Ratio
- 3-Way Shaft Arrangement
description
- Boston Gear’s Right 90 Series spiral bevel gear drives are designed for high efficiency, quiet operation and long service life. Housings are made of aluminum alloy with all mounting surfaces precision machined. Available in 1:1 and 2:1 ratios, two-way or three-way shaft configurations, and horsepower ratings from 0.1 to 3.5.
features
- Gears are made of hardened alloy steel
- Precision ground alloy steel shafts are mounted on precision ball bearings
- Housings are made of aluminum alloy, with all mounting surfaces precision machined
- Shaft projections have quality oil seals
- Prelubricated for life
| Input Relation to Base | No Base |
| Standard | AGMA Service Class I |
| Output HP | 0.13 |
| Bolt Hole Pattern | 1.31 in x 1.31 in |
| Output Torque Rating Range [Min] | 5 lb-in |
| Bearing Type | Ball Bearing |
| Box Height | 1 1/4 in |
| Output (Shaft or Bore) Size | 3/8 in |
| Ratio | 2:1 |
| Box Length | 3.07 in |
| Output Speed | 875 rpm |
| Output Torque Rating Range [Max] | 149 lb-in, 19 Nm |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Input (Shaft or Bore) Size | 3/8 in |
| Style | Spiral |
| Output Relation to Base | No Base |
| Output Torque | 9.5 lb-in |
| Output Shaft | Double |
| Input Configuration | Shaft Input |
| Gear Style | Spiral Bevel |
| Torque Out @ 1150 rpm | 18.3 in lb |
| Input Shaft Position | Facing You |
| Box Width | 2.76 in |
| Torque Out @ 1750 rpm | 17.8 in lb |
| Size | RA6 |
| Output Shaft Size | 0.375 in |
| Output Configuration | Double |
| Unit Size | 6 |
| Max. Overhung Load @ 1750 rpm | 25 lb/in |
| Washdown Duty | No |
| Shaft Arrangement | 3-Way |
| Output Shaft Position | Left & Right |
| Weight | 0.751 LB |
| EAN or UPC | 781711494196 |

