Boston Gear
RF710-10-B4-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101836568
- 0.33 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Speed | 175 rpm |
| Input Power Rating | 0.44 hp, 0.328 kW |
| Output (Shaft or Bore) Size | 1/2 in |
| Media Mapping Output | G |
| Shaft Assembly Code | G |
| Output Bore Shaft Dia. | 0.5 in |
| Box Width | 3 11/32 in |
| Max. Input HP @ 100 rpm | 0.03 hp |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Output Torque @ RPM | 118 in lb @ 1150 rpm, 138 in lb @ 1750 rpm |
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Motor Application | General Purpose |
| Output Shaft | Solid |
| Bore Code | B4 |
| Family Name | RF |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Motor Frame Size | B442CZ |
| Torque Out @ 1150 rpm | 118 in lb |
| Input HP @ RPM | 0.23 hp @ 1150 rpm, 0.44 hp @ 1750 rpm |
| Media Mapping Style | RF |
| Material | Cast Iron, Standard Paint |
| Output Torque | 138 lb-in |
| Housing Material | Cast Iron |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Standard | AGMA Service Class II |
| Series | 700 |
| Motor HP | 0.3333 hp |
| Rated Efficiency | 87% |
| Center Distance Code | 710 |
| Style | Right Angle |
| Box Length | 3 1/4 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Base to Centerline of Output Shaft | 1 5/16 in |
| Lubrication | None |
| Torque Out @ 1750 rpm | 138 in lb |
| Keyway Size | 1/8 x 1/16 |
| Worm Position | Universal |
| Frame Size | 42CZ |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Box Height | 3 5/8 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Input Configuration | C-Face Coupled |
| Center Distance | 1 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Input Motor HP | 0.33 |
| Frame | 42CZ |
| Use With | 710 |
| Ratio | 10:1 |
| Output Configuration | Left Output |
| Washdown Duty | No |
| Reduction Type | Single |
| Fan Cooled | No |
| Bolt Center | 2 5/8" x 1 11/16" |
| Weight | 8.1 LB |
| EAN or UPC | 781711526026 |
