Boston Gear
RF713-15-B5-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101871087
- 0.5 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Style | Right Angle |
| Lubrication | None |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Max] | 499 lb-in, 34 Nm |
| Input HP @ RPM | 0.37 hp @ 1150 rpm, 0.66 hp @ 1750 rpm |
| Worm Position | Universal |
| Motor HP | 0.5 hp |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Input Motor HP | 0.50 |
| Output Configuration | Left Output |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Center Distance | 1.33 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Input Configuration | C-Face Coupled |
| Material | Cast Iron, Standard Paint |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output Torque | 305 lb-in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Use With | 713 |
| Frame Size | 56C |
| Torque Out @ 1750 rpm | 305 in lb |
| Output (Shaft or Bore) Size | 5/8 in |
| Standard | AGMA Service Class II |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Shaft | Solid |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Series | 700 |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Output Torque @ RPM | 262 in lb @ 1150 rpm, 305 in lb @ 1750 rpm |
| Bore Code | B5 |
| Ratio | 15:1 |
| Max. Input HP @ 100 rpm | 0.049 hp |
| Bolt Center | 3 1/4" x 2" |
| Box Width | 4 1/32 in |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Output Speed | 116.7 rpm |
| Media Mapping Style | RF |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Torque Out @ 1150 rpm | 262 in lb |
| Frame | 56C |
| Output Bore Shaft Dia. | 0.625 in |
| Housing Material | Cast Iron |
| Reduction Type | Single |
| Rated Efficiency | 86% |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Washdown Duty | No |
| Box Length | 4 1/4 in |
| Output Torque Rating Range [Min] | 300 lb-in, 10 Nm |
| Base Mounting Attachment | No Base |
| Center Distance Code | 713 |
| Motor Frame Size | B556C |
| Media Mapping Output | G |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Input Power Rating | 0.66 hp, 0.492 kW |
| Family Name | RF |
| Keyway Size | 3/16 x 3/32 |
| Box Height | 4 21/32 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Motor Application | General Purpose |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Weight | 18.1 LB |
| EAN or UPC | 781711526262 |
