Boston Gear
RF715-10-B5-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101870738
- 1 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Base Mounting Attachment | No Base |
| Box Width | 5 1/16 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Frame Size | 56C |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Max. Input HP @ 100 rpm | 0.086 hp |
| Lubrication | None |
| Motor Application | General Purpose |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Series | 700 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Output Speed | 175 rpm |
| Box Length | 5 1/8 in |
| Media Mapping Output | G |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Input Motor HP | 1 |
| Torque Out @ 1150 rpm | 350 in lb |
| Output Configuration | Left Output |
| Bolt Center Length x Bolt Center Width | 3 11/16 in x 4 3/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Keyway Size | 3/16 x 3/32 |
| Worm Position | Universal |
| Output Torque | 397 lb-in |
| Center Distance Code | 715 |
| Input Configuration | C-Face Coupled |
| Fan Cooled | No |
| Bolt Center | 3 11/16" x 4 3/16" |
| Ratio | 10:1 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Torque Out @ 1750 rpm | 397 in lb |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Input Power Rating | 1.2 hp, 0.895 kW |
| Base to Centerline of Output Shaft | 1 29/32 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Reduction Type | Single |
| Output Bore Shaft Dia. | 0.75 in |
| Motor HP | 1 hp |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Standard | AGMA Service Class I |
| Rated Efficiency | 92% |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Center Distance | 1.54 in |
| Output Torque @ RPM | 350 in lb @ 1150 rpm, 397 in lb @ 1750 rpm |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Motor Frame Size | B556C |
| Shaft Assembly Code | G |
| Frame | 56C |
| Use With | 715 |
| Media Mapping Style | RF |
| Output Shaft | Solid |
| Family Name | RF |
| Washdown Duty | No |
| Box Height | 5 3/8 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Input HP @ RPM | 0.73 hp @ 1150 rpm, 1.2 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Bore Code | B5 |
| Style | Right Angle |
| Weight | 23.1 LB |
| EAN or UPC | 781711526477 |
