Boston Gear
RF718-10-B5-H
700 Series 10:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101833649
- 1.50 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque | 536 lb-in |
| Frame | 56C |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Torque Out @ 1150 rpm | 480 in lb |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Center Distance | 1.75 in |
| Media Mapping Output | H |
| Housing Material | Cast Iron |
| Family Name | RF |
| Motor Frame Size | B556C |
| Worm Position | Universal |
| Input Configuration | C-Face Coupled |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Frame Size | 56C |
| Input Motor HP | 1.50 |
| Output Shaft | Solid |
| Reduction Type | Single |
| Output Bore Shaft Dia. | 0.875 in |
| Fan Cooled | No |
| Keyway Size | 3/16 x 3/32 |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Lubrication | None |
| Box Height | 5 3/4 in |
| Ratio | 10:1 |
| Box Width | 5 1/32 in |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Media Mapping Style | RF |
| Shaft Assembly Code | H |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Washdown Duty | No |
| Rated Efficiency | 92% |
| Box Length | 5 1/2 in |
| Base Mounting Attachment | No Base |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Output Speed | 175 rpm |
| Motor HP | 1 hp |
| Input (Shaft or Bore) Size | 5/8 in |
| Input HP @ RPM | 0.98 hp @ 1150 rpm, 1.61 hp @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Center Distance Code | 718 |
| Use With | 718 |
| Input Power Rating | 1.61 hp, 1.201 kW |
| Style | Right Angle |
| HP @ RPM | 1 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 7/8 in |
| Standard | AGMA Service Class I |
| Series | 700 |
| Material | Cast Iron, Standard Paint |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Bore Code | B5 |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Output Configuration | Left & Right Output |
| Output Torque @ RPM | 480 in lb @ 1150 rpm, 536 in lb @ 1750 rpm |
| Torque Out @ 1750 rpm | 536 in lb |
| Weight | 27.1 LB |
| EAN or UPC | 781711526729 |
