Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
RF
Fan Cooled
No
Output Torque
536 lb-in
Reduction Type
Single
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Output Shaft
Solid
Input Motor HP
1.50
Media Mapping Output
G
Style
Right Angle
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Power Rating
1.61 hp, 1.201 kW
Series
700
Output Speed
175 rpm
Material
Cast Iron, Standard Paint
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Ratio
10:1
Center Distance
1.75 in
Base Mounting Attachment
No Base
Rated Efficiency
92%
Standard
AGMA Service Class I
Weight
27.1 LB
EAN or UPC
781711453247
We're here for you
with Service Centers across the country - We have your back