Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
1.50
Media Mapping Output
J
Output Torque
841 lb-in
Series
700
Output Speed
116.7 rpm
Material
Cast Iron, Standard Paint
Motor Frame Size
B7140TC180C
Fan Cooled
No
Ratio
15:1
Input Power Rating
1.72 hp, 1.283 kW
Center Distance Code
721
Output Bore Shaft Dia.
1 in
Reduction Type
Single
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Center Distance
2.0625 in
Standard
AGMA Service Class I
Style
Right Angle
Base Mounting Attachment
No Base
Output Shaft
Solid
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Style
RF
Rated Efficiency
90%
Weight
36.1 LB
EAN or UPC
781711244647
We're here for you
with Service Centers across the country - We have your back