Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Input Configuration
C-Face Coupled
Max. Input HP @ 100 rpm
0.17 hp
Motor HP
1 hp
Media Mapping Output
H
Box Height
6 15/16 in
Worm Position
Universal
Series
700
Output RPM @ 1750 rpm Input
87.5 rpm
Style
Right Angle
Housing Material
Cast Iron
Washdown Duty
No
Thermal Input Horsepower @ 1750 RPM
N/A
Input Power Rating
1.95 hp, 1.454 kW
Output Shaft
Solid
Bolt Centers w/ Vertical Base Kits (in)
8.94 x 4.88
Torque Out @ 1750 rpm
1233 in lb
Motor Application
General Purpose
Bore Code
B5
Base to Centerline of Input Shaft
4.875 in
Max. Overhung Load @ 1750 rpm
900 lb/in
Output Torque
1233 lb-in
Reduction Type
Single
Output (Shaft or Bore) Size
1 1/8 in
Lubrication
None
Frame Size
56C
Bolt Centers w/ Std. Base Kit (in)
7 1/16 x 4 7/8
Input Motor HP
2
Center Distance Code
724
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Box Length
6 3/8 in
Frame
56C
Torque Out @ 1150 rpm
1160 in lb
Standard
AGMA Service Class I
Output Torque @ RPM
1160 in lb @ 1150 rpm, 1233 in lb @ 1750 rpm
Rated Efficiency
88%
Input (Shaft or Bore) Size
5/8 in
Box Width
5 7/16 in
Fan Cooled
No
Center Distance
2.375 in
HP @ RPM
1.5 hp @ 1800 rpm
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Input HP @ RPM
1.27 hp @ 1150 rpm, 1.95 hp @ 1750 rpm
Output Bore Shaft Dia.
1.125 in
Family Name
RF
Base to Shaft Center Height w/High Vert. Base Kit
5 1/4 in
Base to Shaft Center Height w/Low Vert. Base Kit
3.38 in
Max. Thrust Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Base Mounting Attachment
No Base
Base to Shaft Center Height w/Std. Base Kit
5.19 in
Motor Frame Size
B556C
Output Configuration
Left & Right Output
Output Speed
87.5 rpm
Media Mapping Style
RF
Keyway Size
3/16 x 3/32
Max. Overhung Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Base to Centerline of Output Shaft
2.5 in
Bolt Center
5 in x 2 7/8 in
Use With
724
Bolt Centers w/ Vertical "J" Base Kit (in)
9.19 x 2.88
Material
Cast Iron, Standard Paint
Max. Thrust Load @ 1150 rpm
900 lb/in
Output RPM @ Input RPM
88 rpm @ 1750 rpm
Base to Shaft Center Height w/Vert. "J" Base Kit
4.06 in
Ratio
20:1
Shaft Assembly Code
H
Weight
41.1 LB
EAN or UPC
781711527320
We're here for you
with Service Centers across the country - We have your back