Boston Gear
RF726-10-B9-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101871266
- 3 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Material | Cast Iron, Standard Paint |
| Center Distance Code | 726 |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Input Configuration | C-Face Coupled |
| Base to Centerline of Output Shaft | 2 15/16 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output Bore Shaft Dia. | 1.125 in |
| Box Height | 8 in |
| Frame Size | 180TC, 210C |
| Output Torque | 1345 lb-in |
| Standard | AGMA Service Class II |
| Input Motor HP | 3 |
| Base Mounting Attachment | No Base |
| Reduction Type | Single |
| Motor Application | General Purpose |
| Motor Frame Size | B9180TC210C |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Shaft Assembly Code | G |
| Bore Code | B9 |
| Output Configuration | Left Output |
| Output Shaft | Solid |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input HP @ RPM | 2.82 hp @ 1150 rpm, 3.94 hp @ 1750 rpm |
| Series | 700 |
| Output Speed | 175 rpm |
| Use With | 726 |
| Style | Right Angle |
| Box Width | 5 29/32 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Washdown Duty | No |
| Ratio | 10:1 |
| Worm Position | Universal |
| Frame | 180TC, 210C |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Keyway Size | 1/4 x 1/8 |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Torque Out @ 1150 rpm | 1390 in lb |
| Output Torque @ RPM | 1345 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Housing Material | Cast Iron |
| Media Mapping Output | G |
| Box Length | 7 3/8 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Center Distance | 2.625 in |
| Media Mapping Style | RF |
| Rated Efficiency | 95% |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Max. Input HP @ 100 rpm | 0.37 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Torque Out @ 1750 rpm | 1345 in lb |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Lubrication | None |
| Family Name | RF |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input Power Rating | 3.94 hp, 2.938 kW |
| Motor HP | 3 hp |
| Fan Cooled | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Weight | 53.1 LB |
| EAN or UPC | 781711527528 |
