Boston Gear
RF726-60-B5-G
700 Series 60:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101929295
- 0.75 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- May cause corrosion to certain metal substrates
- Not recommended for underwater use
- Do not use on mortar or concrete
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Reduction Type | Single |
| Family Name | RF |
| Use With | 726 |
| Frame Size | 56C |
| Output Torque @ RPM | 1385 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Input Configuration | C-Face Coupled |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Box Width | 5 29/32 in |
| Input Motor HP | 0.75 |
| Media Mapping Style | RF |
| Series | 700 |
| Output Bore Shaft Dia. | 1.125 in |
| Washdown Duty | No |
| Box Length | 7 3/8 in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Lubrication | None |
| Torque Out @ 1150 rpm | 1390 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Housing Material | Cast Iron |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Bore Code | B5 |
| Shaft Assembly Code | G |
| Center Distance Code | 726 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Output Configuration | Left Output |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Standard | AGMA Service Class I |
| Media Mapping Output | G |
| Output Speed | 29.2 rpm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Torque | 1385 lb-in |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Ratio | 60:1 |
| Input HP @ RPM | 0.64 hp @ 1150 rpm, 0.89 hp @ 1750 rpm |
| Center Distance | 2.625 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Motor Frame Size | B556C |
| Torque Out @ 1750 rpm | 1385 in lb |
| Fan Cooled | No |
| Input Power Rating | 0.89 hp, 0.664 kW |
| Frame | 56C |
| Motor Application | General Purpose |
| Base Mounting Attachment | No Base |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Rated Efficiency | 72% |
| Worm Position | Universal |
| Output Shaft | Solid |
| Output RPM @ 1750 rpm Input | 29 rpm |
| Style | Right Angle |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Material | Cast Iron, Standard Paint |
| Box Height | 8 in |
| Weight | 53.1 LB |
| EAN or UPC | 781711527733 |
