Boston Gear
RF726-60-B5-H
700 Series 60:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101871268
- 0.75 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output RPM @ 1750 rpm Input | 29 rpm |
| Base Mounting Attachment | No Base |
| Max. Input HP @ 100 rpm | 0.1 hp |
| Box Width | 5 29/32 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Lubrication | None |
| Input Motor HP | 0.75 |
| Bore Code | B5 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Motor Application | General Purpose |
| Media Mapping Style | RF |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Output Torque | 1385 lb-in |
| Box Length | 7 3/8 in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Input Power Rating | 0.89 hp, 0.664 kW |
| Output Torque @ RPM | 1385 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Standard | AGMA Service Class I |
| Input Configuration | C-Face Coupled |
| Torque Out @ 1150 rpm | 1390 in lb |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Center Distance Code | 726 |
| Center Distance | 2.625 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Use With | 726 |
| Ratio | 60:1 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame | 56C |
| Keyway Size | 3/16 x 3/32 |
| Worm Position | Universal |
| Fan Cooled | No |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Motor Frame Size | B556C |
| Motor HP | 3/4 hp |
| Housing Material | Cast Iron |
| Series | 700 |
| Media Mapping Output | H |
| Input HP @ RPM | 0.64 hp @ 1150 rpm, 0.89 hp @ 1750 rpm |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Box Height | 8 in |
| Reduction Type | Single |
| Rated Efficiency | 72% |
| Material | Cast Iron, Standard Paint |
| Style | Right Angle |
| Family Name | RF |
| Output Configuration | Left & Right Output |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Shaft Assembly Code | H |
| Output Bore Shaft Dia. | 1.125 in |
| Torque Out @ 1750 rpm | 1385 in lb |
| Frame Size | 56C |
| Washdown Duty | No |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Output Speed | 29.2 rpm |
| Output Shaft | Solid |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Weight | 53.1 LB |
| EAN or UPC | 781711527740 |
