Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
Output Shaft
Solid
Input HP @ RPM
3.41 hp @ 1150 rpm, 3.97 hp @ 1750 rpm
Family Name
RF
Torque Out @ 1750 rpm
1969 in lb
Output RPM @ Input RPM
117 rpm @ 1750 rpm
Reduction Type
Single
Motor Application
General Purpose
HP @ RPM
3 hp @ 1800 rpm
Output Speed
116.7 rpm
Base to Centerline of Input Shaft
6 1/4 in
Series
700
Media Mapping Style
RF
Box Length
8 1/8 in
Frame
140TC, 180C
Output (Shaft or Bore) Size
1 1/4 in
Center Distance
3 in
Rated Efficiency
92%
Box Height
8 7/8 in
Worm Position
Universal
Max. Overhung Load @ RPM
1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm
Media Mapping Output
G
Input Power Rating
3.97 hp, 2.96 kW
Max. Overhung Load @ 1750 rpm
1250 lb/in
Max. Thrust Load @ 1150 rpm
1000 lb/in
Output Bore Shaft Dia.
1.25 in
Output RPM @ 1750 rpm Input
117 rpm
Standard
AGMA Service Class II
Center Distance Code
730
Torque Out @ 1150 rpm
2425 in lb
Output Torque
1969 lb-in
Box Width
6 49/64 in
Use With
730
Frame Size
140TC, 180C
Washdown Duty
No
Ratio
15:1
Input Configuration
C-Face Coupled
Output Configuration
Left Output
Material
Cast Iron, Standard Paint
Base to Centerline of Output Shaft
3 1/4 in
Housing Material
Cast Iron
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Fan Cooled
No
Input (Shaft or Bore) Size
7/8 in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque @ RPM
1969 in lb @ 1750 rpm, 2425 in lb @ 1150 rpm
Thermal Input Horsepower @ 1750 RPM
N/A
Style
Right Angle
Input Motor HP
3
Motor Frame Size
B7140TC180C
Base Mounting Attachment
No Base
Max. Thrust Load @ RPM
1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm
Bolt Center
7 in x 4 in
Lubrication
None
Weight
66.1 LB
EAN or UPC
781711607428
We're here for you
with Service Centers across the country - We have your back