Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Right Angle
Material
Cast Iron, Standard Paint
Media Mapping Style
RF
Center Distance
3 in
Fan Cooled
No
Output Bore Shaft Dia.
1.25 in
Output Shaft
Solid
Ratio
60:1
Center Distance Code
730
Series
700
Rated Efficiency
74%
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Motor HP
1
Media Mapping Base
B
Output Speed
29.2 rpm
Base Mounting Attachment
Horizontal Base Bottom Mount
Standard
AGMA Service Class I
Motor Frame Size
B556C
Input Power Rating
1.2 hp, 0.895 kW
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque
1921 lb-in
Reduction Type
Single
Media Mapping Output
G
Weight
71.1 LB
EAN or UPC
884107385860
We're here for you
with Service Centers across the country - We have your back