- Virgin PTFE with Fillers Material
- 0.755 in Inside Diameter
- 1.001 in Outside Diameter
description
- Boston Gear’s RULON 641 Bearings are designed to overcome the chronic problems that plague bearings used in food and pharmaceutical applications. They are FDA cleared and USDA accepted as non-toxic materials. They also offer excellent load and wear characteristics for continuous non-lubricated service.
applications
- Food processing equipment
- Pharmaceutical preparations
- Biological products
- Vending machines
- Medicinal chemicals
- Soaps and detergents
- Perfumes and cosmetics
features
- Excellent load and wear characteristics
- Designed for extremely high temperatures
- PV value of 10,000 with 316 stainless steel
- Capable of speeds up to 400 ft/minute under dry, low load operation
- Low friction at startup and slow speeds
- Resist corrosion
- Shatter proof design
- White natural color
- No leaky lubricants
compliances
- 0
| Bore Type | Round Bore |
| I.D. | 0.755 in |
| Shaft Hardness - Minimum | RB25 |
| Shaft Finish | 8-16 |
| Has Flange | Yes |
| Material | Virgin PTFE with Fillers |
| Flange Thickness | 0.125 in |
| Length | 1 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Temperature Range [Min] | -400 °F |
| O.D. | 1.001 in |
| Inch/Metric | Inch |
| Shaft Material | 316 Stainless Steel, Mild Steel, 303 Stainless Steel |
| Flange O.D. | 1.25 in |
| Type | Flanged |
| Weight | 0.031 LB |
| EAN or UPC | 781711568170 |

