Boston Gear
RFWA713-600-B5-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101872219
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Motor HP | 0.17 hp |
| Center Distance | 1.33 in |
| Output Bore Shaft Dia. | 0.625 in |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Rated Efficiency | 20% |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | N/A |
| Shaft Assembly Code | G |
| Base to Centerline of Input Shaft | 2 19/32 in |
| Standard | AGMA Service Class I |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Family Name | RFWA |
| Frame Size | 56C |
| Style | Parallel Shaft |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Housing Material | Cast Iron |
| Worm Position | Universal¦Parallel |
| Fan Cooled | No |
| Output Configuration | Left Output |
| Media Mapping Output | G |
| Frame | 56C |
| Lubrication | None |
| Torque Out @ 1750 rpm | 340 in lb |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Box Height | 4 21/32 in |
| Input Power Rating | 0.081 hp, 0.06 kW |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Media Mapping Style | RFWA |
| Motor Frame Size | B556C |
| Material | Cast Iron, Standard Paint |
| Output Shaft | Solid |
| Ratio | 600:1 |
| Center Distance Code | 713 |
| Bolt Center | 3 1/4" x 2" |
| Input Configuration | C-Face Coupled |
| Bore Code | B5 |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Reduction Type | Double |
| Output Speed | 2.9 rpm |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Motor HP | 0.17 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Output Torque | 340 lb-in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Box Length | 4 in |
| Base Mounting Attachment | No Base |
| Box Width | 7 1/2 in |
| Keyway Size | 3/16 x 3/32 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Weight | 23.1 LB |
| EAN or UPC | 781711549551 |
