Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Input Configuration
C-Face Coupled
Housing Material
Cast Iron
Center Distance
1.75 in
HP @ RPM
0.25 hp @ 1800 rpm
Media Mapping Style
RFWA
Base to Centerline of Output Shaft
3 11/16 in
Base to Shaft Center Height w/High Vert. Base Kit
4.38 in
Input (Shaft or Bore) Size
5/8 in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
47%
Box Height
5 3/4 in
Base Mounting Attachment
No Base
Bolt Center
4 3/16 in x 2 3/4 in
Output Torque
660 lb-in
Frame
56C
Base to Shaft Center Height w/Vert. "J" Base Kit
3.5 in
Washdown Duty
No
Bolt Centers w/ Vertical Base Kits (in)
7.38 x 4.00
Input Motor HP
0.25
Worm Position
Universal¦Parallel
Output Shaft
Solid
Family Name
RFWA
Box Width
8 7/8 in
Motor HP
1/4 hp
Frame Size
56C
Torque Out @ 1750 rpm
660 in lb
Keyway Size
3/16 x 3/32
Ratio
200:1
Output Bore Shaft Dia.
0.875 in
Bore Code
B5
Max. Thrust Load @ 1150 rpm
500 lb/in
Torque Out @ 1150 rpm
N/A
Box Length
5 1/16 in
Bolt Centers w/ Vertical "J" Base Kit (in)
7.63 x 2.50
Motor Application
General Purpose
Base to Centerline of Input Shaft
2 15/16 in
Thermal Input Horsepower @ 1750 RPM
N/A
Output RPM @ 1750 rpm Input
8.75 rpm
Fan Cooled
No
Output Speed
8.8 rpm
Input Power Rating
0.19 hp, 0.142 kW
Max. Overhung Load @ 1750 rpm
500 lb/in
Center Distance Code
718
Motor Frame Size
B556C
Reduction Type
Double
Lubrication
None
Standard
AGMA Service Class I
Bolt Centers w/ Std. Base Kit (in)
5 3/4 x 4 1/2
Shaft Assembly Code
G
Base to Shaft Center Height w/Low Vert. Base Kit
3 in
Output Configuration
Left Output
Media Mapping Output
G
Style
Parallel Shaft
Base to Shaft Center Height w/Std. Base Kit
4.38 in
Output (Shaft or Bore) Size
7/8 in
Weight
34.1 LB
EAN or UPC
781711549681
We're here for you
with Service Centers across the country - We have your back