Boston Gear
RFWA718-600-B5-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101872126
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Worm Position | Universal¦Parallel |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Output Torque | 710 lb-in |
| Housing Material | Cast Iron |
| Input Configuration | C-Face Coupled |
| Family Name | RFWA |
| Shaft Assembly Code | G |
| Output Bore Shaft Dia. | 0.875 in |
| Center Distance Code | 718 |
| Media Mapping Style | RFWA |
| Washdown Duty | No |
| Base Mounting Attachment | No Base |
| Motor Frame Size | B556C |
| Bore Code | B5 |
| Ratio | 600:1 |
| Box Height | 5 3/4 in |
| Box Width | 8 7/8 in |
| Style | Parallel Shaft |
| Torque Out @ 1150 rpm | N/A |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Standard | AGMA Service Class I |
| Lubrication | None |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Input Power Rating | 0.095 hp, 0.071 kW |
| Center Distance | 1.75 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Motor HP | 0.17 hp |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Left Output |
| Reduction Type | Double |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Rated Efficiency | 34% |
| Frame Size | 56C |
| Box Length | 5 1/16 in |
| Torque Out @ 1750 rpm | 710 in lb |
| Output Speed | 2.9 rpm |
| Output Shaft | Solid |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Input Motor HP | 0.17 |
| Output (Shaft or Bore) Size | 7/8 in |
| Fan Cooled | No |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Keyway Size | 3/16 x 3/32 |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Base to Centerline of Input Shaft | 2 15/16 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Frame | 56C |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Motor Application | General Purpose |
| Media Mapping Output | G |
| Weight | 34.1 LB |
| EAN or UPC | 781711549711 |
