Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled
No
Media Mapping Style
RFWA
Motor Frame Size
B556C
Center Distance Code
721
Input Power Rating
0.25 hp, 0.186 kW
Rated Efficiency
56%
Ratio
200:1
Reduction Type
Double
Output Bore Shaft Dia.
1 in
Output Speed
8.8 rpm
Output Shaft
Solid
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Center Distance
2.06 in
Output Torque
990 lb-in
Input Motor HP
0.25
Standard
AGMA Service Class I
Media Mapping Output
H
Base Mounting Attachment
No Base
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Weight
47.1 LB
EAN or UPC
781711291948
We're here for you
with Service Centers across the country - We have your back